GROUND FAULT EQUIP 2 POLE C/B

Item #: 0842935

Cat #: THQL2120GFEP

UPC: 783164321128

$ 220.47 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
In addition to the Ground Fault circuit interrupter breaker, the Ground Fault breaker with equipment protection specializes in protecting your electronics and technology from damage resulting from harmful currents. The THQL2120GFEP features 2 poles, an amperage rating of 20 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V.

Overview

In addition to the Ground Fault circuit interrupter breaker, the Ground Fault breaker with equipment protection specializes in protecting your electronics and technology from damage resulting from harmful currents. The THQL2120GFEP features 2 poles, an amperage rating of 20 A, an interrupting rating of 10kAIC, and a voltage rating of 120/240V.
Also known as: 783164321128, THQL2120GFEP, ABBTHQL2120GFEP

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line