Rdg 18718 Vaccum Cleaner,ridgid,hig

Item #: 0842926

Cat #: 18718

UPC: 095691187185

Call for price
Company wide:
0 in stock
Ridgid; Vaccum Cleaner; High Performance Wet Or Dry; Drum Size: 14 Gal; Cord Length: 20 Ft; Accessory Size: 2 - 1/2 In; Replacement Filters: Vf4000, Vf5000, Vf6000, Vf7000, Vf3502; Peak Hp: 6 Hp; Includes: 2-1/2 In X 7 Ft Tug-a-long Lockinghose, 2 Extension Wands, Utility Nozzle, Car Nozzle, Wet Nozzle, 3-layer Find Dust Filter And Owners Manual; Air Watts: 257 Wtt; Voltage Rating: 120 V; Cfm: 168cfm; Current Ratting: 11 Amp; Weight: 22 Lb

Overview

Ridgid; Vaccum Cleaner; High Performance Wet Or Dry; Drum Size: 14 Gal; Cord Length: 20 Ft; Accessory Size: 2 - 1/2 In; Replacement Filters: Vf4000, Vf5000, Vf6000, Vf7000, Vf3502; Peak Hp: 6 Hp; Includes: 2-1/2 In X 7 Ft Tug-a-long Lockinghose, 2 Extension Wands, Utility Nozzle, Car Nozzle, Wet Nozzle, 3-layer Find Dust Filter And Owners Manual; Air Watts: 257 Wtt; Voltage Rating: 120 V; Cfm: 168cfm; Current Ratting: 11 Amp; Weight: 22 Lb
Also known as: 095691187185, 18718, RID18718

Specifications

No Specifications Available