
Grounding Busbar Mounting Kit, 1"–2" Busbar Width
Item #: 0842915
Cat #: B548A41
UPC: 782856599784
$ 21.24 EA
Company wide:
0
in stock
Documents & Guides
Grounding Busbar Mounting Kit, 1"–2" Busbar Width
Overview
Grounding Busbar Mounting Kit, 1"–2" Busbar Width
Earth bar mounting kit.
Also known as: 782856599784, B548A41, CADB548A41
Features & Benefits
- Includes hardware, fasteners, insulators and brackets
Specifications
| Width: | 2 in |
| Height: | 2 5/8 in |
| Material: | Stainless Steel, Polyamide |
| Length: | 4 1/4 in |
| Width: | 2 in |
| Material: | Stainless Steel, Polyamide |
| Height: | 2 5/8 in |
| Length: | 4 1/4 in |