8IN PRO-HALOGEN JUMPER CORD

Item #: 0842858

Cat #: JC38WH

UPC: 661209065513

Company wide:
0 in stock
Documents & Guides
8" Jumper Cord, 3-Wire

Overview

8" Jumper Cord, 3-Wire
Also known as: 661209065513, JC38WH, JUNJC38WH

Specifications

Type: Jumper Cord
Color: White
Length: 8 in
Type: Jumper Cord
Length: 8 in
Color: White