Wallplate, Quickport, Angled, 4-Port, 1-Gang, White

Item #: 0842775

Cat #: 41081-4WP

UPC: 078477380130

$ 2.43 EA
Company wide:
0 in stock
Documents & Guides
Angled Single-Gang QuickPort Wallplate, 4-Port, Color: White

Overview

Angled Single-Gang QuickPort Wallplate, 4-Port, Color: White

Angled QuickPort Wallplate 4-Port, Single Gang, White

Also known as: 078477380130, 41081-4WP, LEV410814WP

Specifications

Material: Plastic
Type: Angled
Gangs: 1
Color: White
Mounting: Wall
Number of Ports: 4
Material: Plastic
Gangs: 1
Mounting: Wall
Type: Angled
Color: White
Number of Ports: 4