Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Metallic, White Cover

Item #: 0842744

Cat #: DSBVM1W

UPC: 018997096463

$ 48.78 EA
Company wide:
0 in stock
Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, Recessed, With In-Use Cover, Depth 1-3/4 Inch, 26 Cubic Inches, White Cover, Includes: (1) Duplex, (1) Standard GFCI face plate,.

Overview

Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, Recessed, With In-Use Cover, Depth 1-3/4 Inch, 26 Cubic Inches, White Cover, Includes: (1) Duplex, (1) Standard GFCI face plate,.

With IN BOX there are no extra parts to purchase or handle. You’ll save big on labor and materials. One-piece IN BOX, the recessed electrical box for exterior use, eliminates installing multiple pieces – an electrical box, bubble cover assembly and a siding block on siding. And the job looks great because IN BOX installs in the wall – so less shows outside. It’s that simple. Cost savings. Time savings. A great-looking job. Get it all in Arlington’s one-piece IN BOX!

Also known as: 018997096463, DSBVM1W, ARLDSBVM1W

Specifications

Mounting: Vertical
Gangs: 1
Color: White
Depth: 1 3/4 in
Cubic Inches: 26 in³
Mounting: Vertical
Color: White
Cubic Inches: 26 in³
Gangs: 1
Depth: 1 3/4 in