NYLON RING, 8 AWG, #10 STUD

Item #: 0842707

Cat #: KN8-10R-D

UPC: 786210103037

$ 4.19 EA
Company wide:
0 in stock
Documents & Guides
THB KN8-10R-D NYLON RING 8 A

Overview

THB KN8-10R-D NYLON RING 8 A
Also known as: 786210103037, KN8-10R-D, THBKN810RD

Specifications

Material: Nylon
Material: Nylon