RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, Steel, EG, 4" Pipe, 4.5" OD

Item #: 0842702

Cat #: RIGD0400EG

UPC: 782856348115

$ 22.18 EA
Company wide:
0 in stock
Documents & Guides
Erc Rigd0400eg Clamp Strut 4

Overview

Erc Rigd0400eg Clamp Strut 4

Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware.

Also known as: 782856348115, RIGD0400EG, CDYRIGD0400EG

Features & Benefits

  • One piece break apart strut clamp (1/2" thru 4" pipe size)
  • Includes thread impression and captured screw (1/2" thru 4" pipe size)
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Material: Steel
Diameter: 4 in
Width: 31.800 in
Finish: Electrogalvanized
Material: Steel
Width: 31.800 in
Diameter: 4 in
Finish: Electrogalvanized