Ring Terminal, Vinyl Insulated, 10 - 12 AWG, 1/4" Stud, Copper, Yellow

Item #: 0842700

Cat #: 10RC-14CP

UPC: 786210899015

$ 3.09 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Vinyl Insulated With Brazed Seam, 10 - 12 AWG, 1/4 Inch Stud, Copper, Yellow

Overview

Ring Terminal, Vinyl Insulated With Brazed Seam, 10 - 12 AWG, 1/4 Inch Stud, Copper, Yellow

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210899015, 10RC-14CP, THB10RC14CP

Specifications

Material: Copper
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: 1/4 in