RadioRA 2 Tabletop Keypad, Midnight

Item #: 0842692

Cat #: RR-T15RL-MN

UPC: 027557774529

Company wide:
0 in stock
Documents & Guides
RadioRA 2 Tabletop Keypad, 0.6W/9V, 15 Buttons, Raise/Lower, All On and All Off, Corded with Cordless Capability, Color: Midnight.

Overview

RadioRA 2 Tabletop Keypad, 0.6W/9V, 15 Buttons, Raise/Lower, All On and All Off, Corded with Cordless Capability, Color: Midnight.

RadioRA 2 15-button seeTouch tabletop keypad in midnight

Also known as: 027557774529, RR-T15RL-MN, LUTRRT15RLMN

Specifications

Volts DC: 9
Color: Midnight
Mounting: Surface
Type: Tabletop Keypad
Wattage: 0.600
Family / Style: RadioRA 2
Volts DC: 9
Mounting: Surface
Wattage: 0.600
Color: Midnight
Type: Tabletop Keypad
Family / Style: RadioRA 2