RadioRA 2 Incandescent Dimmer, 1000W, Black

Item #: 0842687

Cat #: RRD-10D-BL

UPC: 027557773966

Company wide:
0 in stock
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Black.

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Black.

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in black

Also known as: 027557773966, RRD-10D-BL, LUTRRD10DBL

Specifications

Type: Low Voltage, Magnetic, Remote
Mounting: Surface
Color: Black
Wattage: 1000
Family / Style: RadioRA 2
Type: Low Voltage, Magnetic, Remote
Color: Black
Family / Style: RadioRA 2
Mounting: Surface
Wattage: 1000