Penn-Union BLU 100D

Item #: 0842678

Cat #: BLU100D

UPC: 785037234436

$ 104.75 EA
Company wide:
0 in stock
Documents & Guides
PEN BLU-100D CU CRIMP LUG STUD: 1/2" WIRE DIA: 1.153"

Overview

PEN BLU-100D CU CRIMP LUG STUD: 1/2" WIRE DIA: 1.153"
Also known as: 785037234436, BLU100D, PENBLU100D

Specifications

Material: Copper
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in