NYLON RING, 6 AWG, 1/4 STUD

Item #: 0842662

Cat #: KN6-14R-W

UPC: 786210103006

$ 4.73 EA
Company wide:
0 in stock
Documents & Guides
Insulated Nylon Ring Terminal for Wire Range 6 AWG Stud Size 1/4, Blue

Overview

Insulated Nylon Ring Terminal for Wire Range 6 AWG Stud Size 1/4, Blue
Also known as: 786210103006, KN6-14R-W, THBKN614RW

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper