NYLON RING, 6 AWG, #10 STUD

Item #: 0842647

Cat #: KN6-10R-W

UPC: 786210102863

$ 5.56 EA
Company wide:
0 in stock
Documents & Guides
THB KN6-10R-W NYLON RING 6 A

Overview

THB KN6-10R-W NYLON RING 6 A
Also known as: 786210102863, KN6-10R-W, THBKN610RW

Specifications

Type: Ring Terminal
Material: Nylon
Type: Ring Terminal
Material: Nylon