8 Solid Copper Wire Tinned 250'

Item #: 0842629

Cat #: 8BCSOLTINNEDX250

UPC:

Company wide:
0 in stock
Documents & Guides
8 AWG, Solid, Bare Copper Wire, Tinned, 250' Reel.

Overview

8 AWG, Solid, Bare Copper Wire, Tinned, 250' Reel.
Also known as: 8BCSOLTINNEDX250

Specifications

Length: 250 ft
Material: Tinned Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Solid
Length: 250 ft
Volts AC: 600
Gauge: 8 AWG
Material: Tinned Copper
Conductors: 1
Stranding: Solid