POLE 4 INCH SQUARE 11 GAUGE 25FT WELDED TENON SQUARE BASE

Item #: 0842492

Cat #: PS4-11-25WT

UPC: 019813181714

$ 1710.21 EA
Company wide:
0 in stock
Documents & Guides
POLE 4 INCH SQUARE 11 GAUGE 25FT WELDED TENON SQUARE BASE

Overview

POLE 4 INCH SQUARE 11 GAUGE 25FT WELDED TENON SQUARE BASE

Designed for ground mounting Heavy duty TGIC polyester coating. Reinforced hand holes with grounding lug and removable cover for easy wiring access. Anchor Bolt Kit includes hand hole cover and base cover (sold separately). Custom manufactured for each application.

Also known as: 019813181714, PS4-11-25WT, RABPS41125WT

Specifications

Length: 25 ft
Material: Bronze
Color: Bronze
Length: 25 ft
Color: Bronze
Material: Bronze