Cdmstr 300wmax Incand Ceil W/g

Item #: 0842483
Cat #: CIC3075G
UPC: 781381138116
$ 1394.50 EA
Company wide:
0 in stock
Documents & Guides
App Cic3075g Cdmstr 300wmax I

Overview

App Cic3075g Cdmstr 300wmax I
CodeMaster™ Incandescent Factory Sealed Luminaires are explosionproof fixtures suitable for use in a wide range of hazardous areas where ignitable vapors, dust, moisture and corrosive elements are present, areas where access to relamp is difficult, reliability is essential, and environment is costly to maintain.
Also known as: 781381138116, CIC3075G, APPCIC3075G

Specifications

Base: Medium Screw (E26)
Volts AC: 300
Wattage: 300
Light Technology: Incandescent
Mounting: Ceiling
Base: Medium Screw (E26)
Wattage: 300
Mounting: Ceiling
Volts AC: 300
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)