Type Ch Circuit Breaker

Item #: 0842469

Cat #: CH3080ST

UPC: 782113364339

$ 654.10 EA
Company wide:
0 in stock
Documents & Guides
Type Ch Circuit Breaker, 3-pole, 80 Amp, 10 Kaic, 240 Vac, Shunt Trip

Overview

Type Ch Circuit Breaker, 3-pole, 80 Amp, 10 Kaic, 240 Vac, Shunt Trip
Also known as: 782113364339, CH3080ST, CUTCH3080ST

Specifications

Poles: 3
Family / Style: CH
Amps: 80
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 80
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240