CDE 656-I 28V .06A T3-1/4 MIN LAMP

Item #: 0842397

Cat #: 656-I

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CND 656-I 28.0V .06A T3-1/4

Overview

CND 656-I 28.0V .06A T3-1/4
Also known as: 656-I, CND656I

Specifications

No Specifications Available