Telecom Grounding Busbar, Tinned, 15 1/2"

Item #: 0842392

Cat #: TGBA16L08PT

UPC: 782856445487

$ 682.18 EA
Company wide:
0 in stock
Documents & Guides
Bus Bar, Dimensions: 2" x 15-1/2" x 1/4", Material: Copper, Includes: Insulator, SS Brackets.

Overview

Bus Bar, Dimensions: 2" x 15-1/2" x 1/4", Material: Copper, Includes: Insulator, SS Brackets.

Common earthing point for multiple electrical panels and devices.

Also known as: 782856445487, TGBA16L08PT, CADTGBA16L08PT

Features & Benefits

  • Meets TIA-607-C and TIA-607-D conforms to BICSI® recommendations
  • Complies with NEMA® standards
  • Accepts two hole lugs with 5/16" or 7/16" bolt holes (hardware not included)
  • Telecom grounding busbar splice kits are available to extend the length of the busbar

Specifications

Material: Copper
Length: 15 1/2 in
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65
Length: 15 1/2 in