Made in USA

Recessed Threaded Conduit Plug, 1 in, Cast Iron, Electro-Galvanized

Item #: 0842360
Cat #: PLG3M
UPC: 784564170033
$ 7.07 EA
Company wide:
16 in stock
Documents & Guides
Recessed Threaded Conduit Plug, 1 in, Cast Iron, Electro-Galvanized/Chromate Treatment

Overview

Recessed Threaded Conduit Plug, 1 in, Cast Iron, Electro-Galvanized/Chromate Treatment
EATON's Crouse-Hinds series is designed to the highest standard of safety and productivity to keep people safe and plants running reliably. The more demanding the environment, the likelier you are to find EATON products at the center of operations.
Also known as: 784564170033, PLG3M, CROPLG3M

Specifications

Diameter: 1 in
Material: Cast Iron
Diameter: 1 in
Material: Cast Iron

Customer Reviews

No reviews for this product
(0)