5000W Fan Forced Unit Heater

Item #: 0842340

Cat #: HF2B5105N

UPC: 686334645164

$ 1090.01 EA
Company wide:
0 in stock
Documents & Guides
Fan Forced Unit Heater, 208V - 3700W, 240V - 5000W, Color: White, Includes: Thermostat.

Overview

Fan Forced Unit Heater, 208V - 3700W, 240V - 5000W, Color: White, Includes: Thermostat.
Also known as: 686334645164, HF2B5105N, TPIHF2B5105N

Specifications

Phase: 3, 1
Color: Brown, Beige
Wattage: 3700, 5000
Volts AC: 240, 208
Standards: California Proposition 65
Phase: 3, 1
Wattage: 3700, 5000
Standards: California Proposition 65
Color: Brown, Beige
Volts AC: 240, 208