3" Remodel Housing, Line Voltage

Item #: 0842329

Cat #: 3ARR

UPC:

Company wide:
0 in stock
3" Housing, Shallow Ceiling, Voltage Rating: 120V, Remodel, For use with: 50 Watt PAR16 GU10 Base Lamp

Overview

3" Housing, Shallow Ceiling, Voltage Rating: 120V, Remodel, For use with: 50 Watt PAR16 GU10 Base Lamp
Also known as: 3ARR, CAP3ARR

Specifications

Diameter: 3 in
Volts AC: 120
Type: 3" Line Voltage Housing
Diameter: 3 in
Type: 3" Line Voltage Housing
Volts AC: 120