Meter Socket, Test Switch, Pre-Installed, 20A, 13 Terminal, 600VAC

Item #: 0842314

Cat #: UC4966-O-WC-21-NST

UPC: 784572269811

$ 1345.67 EA
Company wide:
0 in stock
Documents & Guides
Meter Socket, Transformer Rated, 13 Terminal, Ringless, 20 Amp, 600 Volt AC, Test Switch, Pre-Installed, Blank hub, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, Transformer Rated, 13 Terminal, Ringless, 20 Amp, 600 Volt AC, Test Switch, Pre-Installed, Blank hub, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572269811, UC4966-O-WC-21-NST, MLBUC4966OWC21NST

Specifications

Phase: 3
Mounting: Surface
Amps: 20
Standards: California Proposition 65
Phase: 3
Amps: 20
Mounting: Surface
Standards: California Proposition 65