Cold Shrink Termination Kit, 8 to 4 AWG, Black

Item #: 0842310

Cat #: 7620-S-2

UPC: 054007421689

$ 854.35 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 8 - 4 AWG @ 5 kV, 8 - 6 AWG @ 8.7 kV, Cable Insulation Diameter Range: 0.32" -0.59". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 8 - 4 AWG @ 5 kV, 8 - 6 AWG @ 8.7 kV, Cable Insulation Diameter Range: 0.32" -0.59". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007421689, 7620-S-2, MMM7620S2

Specifications

Color: Black
Allowable Gauge Range: 8 - 4
Color: Black
Allowable Gauge Range: 8 - 4