Plenum Control Cable, Unshielded, 18/2 AWG, 300V

Item #: 0842297

Cat #: G121802

UPC:

Company wide:
0 in stock
Documents & Guides
Plenum Control Cable, Unshielded, 18/2 AWG, 300V

Overview

Plenum Control Cable, Unshielded, 18/2 AWG, 300V

Suggested Voltage Rating: 300 Volts

Also known as: G121802, OMNG121802

Specifications

Gauge: 18 AWG
Conductors: 2
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Gauge: 18 AWG
Material: Copper
Shielding: Unshielded
Conductors: 2
Jacket: Plenum