Voltage Detector, 90-1000VAC

Item #: 0842275

Cat #: FLK2AC/90-1000V

UPC: 095969564434

$ 44.99 EA
Company wide:
282 in stock
Voltage Detector, VoltAlert, Non-Contact, Maximum Rating: 1000V AC, Features: Voltage (90-1000VAC) & Pocket Size

Overview

Voltage Detector, VoltAlert, Non-Contact, Maximum Rating: 1000V AC, Features: Voltage (90-1000VAC) & Pocket Size

Always on for faster, safer voltage testing… 2AC is the latest addition to the VoltAlert™ AC non-contact voltage tester family from Fluke and is designed to be pocket-sized and easy to use. The 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present.

Also known as: 095969564434, FLK2AC/90-1000V, FLUFLK2AC901000V, Pencil tester, Tick tester, tick tracer, light wand, pen tester, Hot stick

Specifications

Volts AC: 1kV
Standards: California Proposition 65
Volts AC: 1kV
Standards: California Proposition 65