Tray Cable, Type VNTC, 16 AWG, 12 Conductor, PVC/Nylon Insulation

Item #: 0842266

Cat #: A11612

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type VNTC, 16 AWG, 12 Conductor, PVC/Nylon Insulation

Overview

Tray Cable, Type VNTC, 16 AWG, 12 Conductor, PVC/Nylon Insulation

Permitted for Exposed Run (ER) use in accordance with NEC for 3 or more conductors.

Also known as: A11612, OMNA11612

Specifications

Conductors: 12
Gauge: 14 AWG
Conductors: 12
Gauge: 14 AWG