ACME GP12500S

Item #: 0842247

Cat #: GP12500S

UPC: 047503001103

Company wide:
0 in stock

Overview

ACME GP12500S
Also known as: 047503001103, GP12500S, ACMGP12500S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 500
Primary Voltage: 277/480
Secondary Voltage: 208/277
Phase: 1
Volt Amps: 500
Secondary Voltage: 208/277
Type: Dry Type Transformer
Primary Voltage: 277/480