Smoke and Carbon Monoxide Detector

Item #: 0842228

Cat #: 21006974

UPC: 047871052967

Company wide:
0 in stock
Documents & Guides
Smoke and Carbon Monoxide Detector, Power Source: 2 AA Batteries, Audio Alarm: 85dB at 10ft, Temperature Range: 40° - 100°F (4.4° - 37.8°C), Backup Battery, Test Button, Hush Button, Visual Alert

Overview

Smoke and Carbon Monoxide Detector, Power Source: 2 AA Batteries, Audio Alarm: 85dB at 10ft, Temperature Range: 40° - 100°F (4.4° - 37.8°C), Backup Battery, Test Button, Hush Button, Visual Alert
Also known as: 047871052967, 21006974, KIDKNCOSMBA6PK

Specifications

Diameter: 5.600 in
Color: White
Width: 1.800 in
Diameter: 5.600 in
Width: 1.800 in
Color: White