Compact Fluorescent Lamp, 13W, Mini-Twist, 2700K

Item #: 0842201
Cat #: 4T213C
UPC: 762148112464
Call for price
Company wide:
0 in stock
Compact Fluorescent Lamp, 13 Watt, Bulb: EL/Mdt (Twist), Base: Candelabra, Lumens: 825, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. 60W Equivalent.

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: EL/Mdt (Twist), Base: Candelabra, Lumens: 825, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. 60W Equivalent.
Also known as: 762148112464, 4T213C, TCP4T213C

Specifications

Shape: EL/mDT2 (Mini-Twister)
Lumens: 825
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Candelabra Screw (E12)
Shape: EL/mDT2 (Mini-Twister)
Wattage: 13
Volts AC: 120
Light Technology: Fluorescent
Lumens: 825
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)