
4-11/16" Square Fire Alarm Box, Red, Welded, Depth: 2-1/8", Metallic
Item #: 0842063
Cat #: 911-12
UPC: 050169911129
$ 35.52 EA
Company wide:
0
in stock
4-11/16" Square Box, Welded, Metallic, Depth: 2-1/8". Side Knockouts: (12) TKO. Bottom Knockouts: (1) 1/2 in. & (3) TKO®. Cubic Inches: 42.0". Color: Red
Overview
4-11/16" Square Box, Welded, Metallic, Depth: 2-1/8". Side Knockouts: (12) TKO. Bottom Knockouts: (1) 1/2 in. & (3) TKO®. Cubic Inches: 42.0". Color: Red
RACO 4-11/16" Boxes are used for a wide variety of industrial applications where larger sized conductors or wiring devices are needed and more volume is required
Also known as: 050169911129, 911-12, RAC91112
Features & Benefits
- Combination screw heads provide for faster installation
- TKO knockouts allow for design and installation flexibility
- Red boxes, covers and extensions for dedicated life safety alarm circuits
Specifications
| Color: | Red |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 42 in³ |
| Color: | Red |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 42 in³ |