LITHONIA IBZ 632L WD FIXTURE

Item #: 0842057

Cat #: IBZ632LWD

UPC: 745972786711

Call for price
Company wide:
0 in stock
Documents & Guides
LITHONIA IBZ 632L WD FIXTURE

Overview

LITHONIA IBZ 632L WD FIXTURE
Also known as: 745972786711, IBZ632LWD, LITIBZ632LWD

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent