Refill Cartridge, Vinyl, 3/4" x 18'

Item #: 0841995

Cat #: 18433

UPC: 071701184337

$ 18.11 EA
Clearance
Price good while supplies last
Company wide:
18 in stock
Documents & Guides
Refill Cartridge, Vinyl, 3/4" x 18'Refill Cartridge, Vinyl Tape, Dimensions: 3/4" x 18', Color: Black on Yellow

Overview

Refill Cartridge, Vinyl, 3/4" x 18'Refill Cartridge, Vinyl Tape, Dimensions: 3/4" x 18', Color: Black on Yellow

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701184337, 18433, DYM18433

Specifications

Width: 3/4 in
Material: Vinyl
Length: 18 ft
Color: Yellow
Width: 3/4 in
Length: 18 ft
Material: Vinyl
Color: Yellow