12 AWG Switchboard Cable 1000 feet

Item #: 0841935

Cat #: 12SISGRAX1000

UPC:

$ 0.78 FT
Company wide:
5,000 in stock
Documents & Guides
12 AWG, Switchboard Cable, Jacket: Polyethylene, 600V, Stranded Tinned Copper Conductor, Gray, Length: 1000 ft.

Overview

12 AWG, Switchboard Cable, Jacket: Polyethylene, 600V, Stranded Tinned Copper Conductor, Gray, Length: 1000 ft.

For use in Class 1E low voltage applications in operation and interconnection of protective devices where optimum performance is required

Also known as: 12SISGRAX1000

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: CPE
Gauge: 12 AWG
Color: Gray
Conductors: 1