SIS-10-GRA-TIN-STR-CU 1000FT

Item #: 0841934

Cat #: 10SISGRAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
SIS-10-GRA-TIN-STR-CU 1000FT

Overview

SIS-10-GRA-TIN-STR-CU 1000FT
Also known as: 10SISGRAX1000

Specifications

Gauge: 10 AWG
Length: 1000 ft
Color: Gray
Gauge: 10 AWG
Color: Gray
Length: 1000 ft