Fuse, 225A, North American Style, Stud Mount, High Speed, 500V

Item #: 0841867

Cat #: FWH-225A

UPC: 051712153751

$ 233.67 EA
Company wide:
0 in stock
Documents & Guides
225 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Overview

225 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712153751, FWH-225A, BUSFWH225A

Specifications

Mounting: Stud
Volts AC: 500
Volts DC: 500
Type: North American Style
Amps: 225
Interrupt Rating DC: 200 kA
Mounting: Stud
Volts DC: 500
Amps: 225
Volts AC: 500
Type: North American Style
Interrupt Rating DC: 200 kA