40W A15 Incandescent Lamp, Coated, Frosted

Item #: 0841848

Cat #: S4881

UPC: 045923048814

$ 5.55 EA
Company wide:
3 in stock
40 Watt A15 Incandescent; Frost; 2500 Average rated hours; 265 Lumens; Medium Base; 130 Volt; Shatter Proof

Overview

40 Watt A15 Incandescent; Frost; 2500 Average rated hours; 265 Lumens; Medium Base; 130 Volt; Shatter Proof
Also known as: 045923048814, S4881, SATS4881

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Lumens: 265
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Wattage: 40
Lumens: 265
Type: Shatterproof
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes