JETSET GROUT 50 LB BAG

Item #: 0841775

Cat #: JETSETGROUT50LB

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
JETSET GROUT 50 LB BAG

Overview

JETSET GROUT 50 LB BAG
Also known as: JETSETGROUT50LB, OTVJETSETGROUT50LB

Specifications

Color: Gray
Mounting: Floor
Material: Plastic
Gangs: 1
Diameter: 5.750 in
Depth: 5.750 in
Height: 0.468 in
Width: 5.750 in
Color: Gray
Material: Plastic
Diameter: 5.750 in
Height: 0.468 in
Mounting: Floor
Gangs: 1
Depth: 5.750 in
Width: 5.750 in

Customer Reviews

No reviews for this product
(0)