INSULATING SLEEVE

Item #: 0841774

Cat #: 053-71814-79

UPC: 786210531915

$ 34.88 EA
Company wide:
0 in stock
Documents & Guides
THB 053-71814-79 3IN INSULATI

Overview

THB 053-71814-79 3IN INSULATI
Also known as: 786210531915, 053-71814-79, THB0537181479

Specifications

Mounting: Floor
Material: Plastic
Gangs: 1
Color: White
Diameter: 5.750 in
Depth: 5.750 in
Height: 0.468 in
Width: 5.750 in
Mounting: Floor
Gangs: 1
Diameter: 5.750 in
Height: 0.468 in
Material: Plastic
Color: White
Depth: 5.750 in
Width: 5.750 in