Mechanical Lug, 1 Conductor, 4 AWG - 500 MCM, Aluminum

Item #: 0841764

Cat #: KA34U

UPC: 781810370247

Company wide:
3 in stock
Documents & Guides
Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 4 AWG to 500 MCM, Bolt Hole: 3/8 Inch

Overview

Mechanical Lug, Aluminum, 1-Hole Mount, Dual Rated for Copper or Aluminum Conductors, 4 AWG to 500 MCM, Bolt Hole: 3/8 Inch

These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance

Also known as: 781810370247, KA34U, BURKA34U

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Stud Size: 3/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Aluminum
Allowable Gauge Range: 4 - 500