Deep Strut, 1 5/8-IN. X 1 5/8-IN., 7/8-IN. KNOCKOUTS, 12 GA., 120-IN. (10 FT), GALV

Item #: 0841743

Cat #: B22KO6-120GLV

UPC: 781011212308

$ 35.37 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 7/8-IN. KNOCKOUTS, 12 GA., 120-IN. (10 FT), GALV

Overview

Deep Strut, 1 5/8-IN. X 1 5/8-IN., 7/8-IN. KNOCKOUTS, 12 GA., 120-IN. (10 FT), GALV
Also known as: 781011212308, B22KO6-120GLV, BLIB22KO6120GLV

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in