BUSS CAPACITOR FUSE

Item #: 0841739

Cat #: KGJ-E-100

UPC: 051712650069

$ 579.39 EA
Company wide:
0 in stock
Documents & Guides
100A 600V Limitron Fuse for Capacitor Protection

Overview

100A 600V Limitron Fuse for Capacitor Protection
Also known as: 051712650069, KGJ-E-100, BUSKGJE100

Specifications

Type: Capacitor Fuse
Speed: Fast Acting
Amps: 100
Volts AC: 600
Interrupt Rating DC: 200 kA
Type: Capacitor Fuse
Amps: 100
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Volts AC: 600