NULL

Item #: 0841723

Cat #: 4930(1"x72yd)

UPC: 021200180880

$ 380.63 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Vhb(tm) Tape 4930 White, 1 In X 72 Yd 25.0 Mil

Overview

3m(tm) Vhb(tm) Tape 4930 White, 1 In X 72 Yd 25.0 Mil
Also known as: 021200180880, 4930(1"x72yd), MMM49301

Specifications

Width: 1 in
Material: Vinyl
Color: White
Length: 72 yd
Family / Style: 4930 Series
Width: 1 in
Color: White
Family / Style: 4930 Series
Material: Vinyl
Length: 72 yd