(10) 14 AWG, IMSA Spec 20-1 Signal Cable

Item #: 0841710

Cat #: 1410IMSA201

UPC:

Company wide:
0 in stock
(10) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

Overview

(10) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

Polyethylene insulated, polyvinyl chloride jacketed cable rated 600 volts. For use in underground conduit or as aerial cable supported by messenger or installation in raceway in buildings either as fire protective signaling cable or as traffic signal cable.

Also known as: 1410IMSA201

Specifications

Jacket: PE
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Gauge: 14 AWG
Conductors: 10
Jacket: PE
Color: Black
Volts AC: 600
Conductors: 10
Material: Copper
Length: 5000 ft
Gauge: 14 AWG