16W SPIRAL R30 5000K MED PROLUME

Item #: 0841699
Cat #: 46105
UPC: 807154461059
Call for price
Company wide:
0 in stock

Overview

16W SPIRAL R30 5000K MED
Also known as: 807154461059, 46105, HCO46105

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: R30 (Blown Reflector)
Wattage: 16
Lumens: 750
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: R30 (Blown Reflector)
Lumens: 750
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 16
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)