U-Bend Fluorescent Lamp, T8, 32W, 3500K

Item #: 0841655
Cat #: S6554
UPC:
$ 19.08 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 75, Color Temp: 3500K. Length: 22-1/2 in., Standard Case Qty: 16

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 75, Color Temp: 3500K. Length: 22-1/2 in., Standard Case Qty: 16
Also known as: S6554, SATS6554

Specifications

Wattage: 32
Type: Rapid Start
Color Rendering Index (CRI): 75
Lumens: 2750
Shape: T8-1-5/8 (U-Bend)
Color Temperature: 3500 (Neutral White)
Length: 22.600 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 75
Shape: T8-1-5/8 (U-Bend)
Length: 22.600 in
Base: Medium Bi-Pin (G13)
Type: Rapid Start
Lumens: 2750
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)