Cable Shears

Item #: 0841598
Cat #: 95 32 038
UPC: 843221015176
$ 351.09 EA
Company wide:
31 in stock
Cable Shears, Length: 22" to 30", Capacity: 38mm Cable

Overview

Cable Shears, Length: 22" to 30", Capacity: 38mm Cable
Also known as: 843221015176, 95 32 038, KNI9532038

Specifications

Length: 30 in
Length: 30 in

Customer Reviews

No reviews for this product
(0)