6" Jumper Cable

Item #: 0841562

Cat #: 108-000035-00

UPC:

Company wide:
0 in stock
6" Jumper Cable for eW Profile Powercore.

Overview

6" Jumper Cable for eW Profile Powercore.
Also known as: 108-000035-00, CKI10800003500

Specifications

Length: 6 in
Light Technology: LED
Length: 6 in
Light Technology: LED