
$ 73.98 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 1/2 Inch, Material: Bronze, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 1 1/8 Inch, Width: 1/2 Inch, Grounding Wire Size Minimum:
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 1/2 Inch, Material: Bronze, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 1 1/8 Inch, Width: 1/2 Inch, Grounding Wire Size Minimum:
Also known as: 783126468250, RBLG0504, OZGRBLG0504
Specifications
No Specifications Available